Motion
DW2219B

DEWALT
DW2219B

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 1-7/8 in Shank Length
Mi Item #02424550
MFR #DW2219B
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2219B

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 1-7/8 in Shank Length
Mi Item #02424550
MFR #DW2219B

Mfr description
DW2219B MAGNETIC SOCKET DRIVER
  • Impact Driver Rated Socket Adaptors - Best In Class Durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Length
    1.9000 in
  • Shank Length
    1-7/8 in
  • Width
    0.3100 in

Details

  • Country of Origin
    China
  • Manufacturer Upc Number
    28874622197
  • Material
    High Speed Steel
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    028874622197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)