Motion
DW2221B

DEWALT
DW2221B

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 2-9/16 in Shank Length
Mi Item #02424554
MFR #DW2221B
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2221B

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 2-9/16 in Shank Length
Mi Item #02424554
MFR #DW2221B

Mfr description
DW2221B MAGNETIC SOCKET DRIVER
  • Impact Driver Rated Socket Adaptors - Best In Class Durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Length
    2.5600 in
  • Shank Length
    2-9/16 in
  • Width
    0.2500 in

Details

  • Country of Origin
    China
  • Manufacturer Upc Number
    28874622210
  • Material
    High Speed Steel
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    1
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    028874622210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)