Motion
DW2222

DEWALT
DW2222

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 2-9/16 in Shank Length, 2-9/16 in Overall Length
MI ITEM #02424555
MFR #DW2222
Your Price$7.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2222

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 2-9/16 in Shank Length, 2-9/16 in Overall Length
MI ITEM #02424555
MFR #DW2222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.26/each(List $9.85)

Overview

Mfr description
DW2222 MAGNETIC SOCKET DRIVER
  • Impact Driver Rated Socket Adaptors - Best In Class Durability

Specifications

  • Hex Size
    5/16 in
  • Shank Style
    Solid
  • Shank Length
    2-9/16 in
  • Overall Length
    2-9/16 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Manufacturer Upc Number
    885911026468
  • UPC_NO
    028874062900
  • Material
    High Speed Steel
  • Country of Origin
    China
  • Length
    4.7500 in
  • Number Of Pieces
    1
  • Width
    1.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text