Motion
DW2222B

DEWALT
DW2222B

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 2-9/16 in Shank Length, 2-9/16 in Overall Length
Mi Item #02424556
MFR #DW2222B
Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2222B

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 2-9/16 in Shank Length, 2-9/16 in Overall Length
Mi Item #02424556
MFR #DW2222B

Mfr description
DW2222B MAGNETIC SOCKET DRIVER
  • Patented geometry reduces rounding of the hex
  • Advanced hardening process provides maximum durability
  • Extra-strength magnet for superior bit retention
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.14/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Length
    2.0000 in
  • Overall Length
    2-9/16 in
  • Shank Length
    2-9/16 in
  • Width
    0.2500 in

Details

  • Country of Origin
    China
  • Manufacturer Upc Number
    28874620223
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    028874622227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)