Motion
DW2223B

DEWALT
DW2223B

Nut Driver - Solid Shank Style, 3/8 in Hex Size, 2-9/16 in Shank Length
MI ITEM #02424558
MFR #DW2223B
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2223B

Nut Driver - Solid Shank Style, 3/8 in Hex Size, 2-9/16 in Shank Length
MI ITEM #02424558
MFR #DW2223B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.80/each

Specifications

Dimensions

  • Height
    0.2500 in
  • Hex Size
    3/8 in
  • Length
    2.5600 in
  • Shank Length
    2-9/16 in
  • Width
    0.3800 in

Details

  • Country of Origin
    China
  • Manufacturer Upc Number
    028874622234
  • Material
    High Speed Steel
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    1
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    028874622234

Overview

Mfr description
DW2223B MAGNETIC SOCKET DRIVER
  • Impact Driver Rated Socket Adaptors - Best In Class Durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought