Motion
DW2263

DEWALT
DW2263

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Square Recess
Mi Item #02424566
MFR #DW2263
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2263

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Square Recess
Mi Item #02424566
MFR #DW2263

Mfr description
DW2263 #3 SQUARE RECESS 6 SQUARE BIT
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Bit Tip Size
    #3
  • Overall Length
    6 in

Details

  • Bit Tip Style
    Square Recess
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028874022638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)