Specifications
Details
- Ball EndStraight End
- Double EndedSingle-Ended
- Individual Bit Or Bit SetBit Set
- Number Of Bits Included30
- Tamper ResistantNot Tamper-Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)