Specifications
Dimensions
- Body Diameter#10, #6, #8
- Drill Bit Diameter11/64 in, 3/16 in, 9/64 in
- Largest Body Diameter#6
- Smallest Body Diameter#10
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Number Of Pieces3
- TypeCombination Drill Bit & Countersink
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)