Motion
DW2537

DEWALT
DW2537

Rapid Load® Countersink - 4 Flutes, 1/2 in Body Dia., High Speed Steel Material
MI ITEM #02424581
MFR #DW2537
Your Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2537

Rapid Load® Countersink - 4 Flutes, 1/2 in Body Dia., High Speed Steel Material
MI ITEM #02424581
MFR #DW2537

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.33/each(List $15.96)

Overview

Mfr description
DW2537 #6COUNTERSINK REPLACE DRILLBIT(
  • Drill, countersink and counterbore in one step
  • Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
  • Replacement tapered bits offered

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Body Diameter
    1/2 in
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
    3 in
  • Single Or Double End
    Single
  • Drill Bit Diameter
    9/64 in
  • Screw Size
    #6
  • Shank Type
    Hex
  • Cutting Direction
    Right Hand
  • Included Angle
    60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought