Motion
DW2538

DEWALT
DW2538

Rapid Load® Countersink - 4 Flutes, 3/4 in Body Dia., High Speed Steel Material
MI ITEM #02424582
MFR #DW2538
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2538

Rapid Load® Countersink - 4 Flutes, 3/4 in Body Dia., High Speed Steel Material
MI ITEM #02424582
MFR #DW2538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
DW2538 #8 COUNTERSINK REPLACE DRILLBIT

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Body Diameter
    3/4 in
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
    3-1/2 in
  • Single Or Double End
    Single
  • Drill Bit Diameter
    11/64 in
  • Screw Size
    #8
  • Shank Type
    Hex
  • Cutting Direction
    Right Hand
  • Included Angle
    60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text