Motion
DW2539

DEWALT
DW2539

Rapid Load® Countersink - 4 Flutes, 1 in Body Dia., High Speed Steel Material
MI ITEM #02424583
MFR #DW2539
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2539

Rapid Load® Countersink - 4 Flutes, 1 in Body Dia., High Speed Steel Material
MI ITEM #02424583
MFR #DW2539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.13/each

Specifications

Dimensions

  • Body Diameter
    1 in
  • Drill Bit Diameter
    3/16 in
  • Included Angle
    60 °
  • Overall Length
    3-3/4 in
  • Screw Size
    #10

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Shank Type
    Hex
  • Single Or Double End
    Single
  • Type
    Combination Drill Bit & Countersink

Overview

Mfr description
DW2539 #10COUNTERSINK REPLACE DRILL BI
  • Drill, countersink and counterbore in one step
  • Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
  • Replacement tapered bits offered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought