Motion
DW2540

DEWALT
DW2540

Rapid Load® Countersink - 4 Flutes, 3/16 in Body Dia., High Speed Steel Material
Mi Item #02424584
MFR #DW2540
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2540

Rapid Load® Countersink - 4 Flutes, 3/16 in Body Dia., High Speed Steel Material
Mi Item #02424584
MFR #DW2540

Mfr description
DW2540 #12COUNTERSINK REPLACE DRILL BI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.94/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Drill Bit Diameter
    7/32 in
  • Included Angle
    60 °
  • Overall Length
    1-3/8 in
  • Screw Size
    #12

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Shank Type
    Hex
  • Single Or Double End
    Single
  • Type
    Combination Drill Bit & Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)