Specifications
Dimensions
- Size1/4 in
Details
- Accessory TypeAdapter
- Features & Benefits• Impact Driver Rated Socket Adaptors - Best In Class Durability
- For Use WithDW2505 Rapid Load Holder
- UPC_NO028874025417
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)