Motion
DW2571

DEWALT
DW2571

DeWALT Rotary Hammer Drill Bit - Smallest: 5/32 in, Largest: 1/4 in
MI ITEM #02424601
MFR #DW2571
List Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2571

DeWALT Rotary Hammer Drill Bit - Smallest: 5/32 in, Largest: 1/4 in
MI ITEM #02424601
MFR #DW2571

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.76/each for your price

Overview

Mfr description
DW2571 ROTARY MASONRY BIT 3PCSET

Specifications

  • Smallest Drill Bit Size
    5/32 in
  • Largest Drill Bit Size
    1/4 in
  • Material
    Carbide-Tipped
  • UPC_NO
    028874025714
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text