Motion
DW2573

DEWALT
DW2573

DeWALT Rotary Hammer Drill Bit - 3/16 in, Carbide Tipped
Mi Item #02424603
MFR #DW2573
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2573

DeWALT Rotary Hammer Drill Bit - 3/16 in, Carbide Tipped
Mi Item #02424603
MFR #DW2573

Mfr description
DW2573 ROTARY MASONRY BIT 3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.37/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Overall Length  
    4.0000 in

Details

  • Chisel Type
    Carbide Grit
  • Material
    Carbide Tipped
  • UPC_NO
    028874025738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)