Motion
DW2574

DEWALT
DW2574

DeWALT Rotary Hammer Drill Bit - 1/4 in
Mi Item #02424604
MFR #DW2574
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2574

DeWALT Rotary Hammer Drill Bit - 1/4 in
Mi Item #02424604
MFR #DW2574

Mfr description
DW2574 ROTARY MASONRY BIT 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Overall Length  
    7 in

Details

  • UPC_NO
    028874025745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)