Motion
DW2720

DEWALT
DW2720

Power Screwdriver Bit or Set -
Mi Item #02424624
MFR #DW2720
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2720

Power Screwdriver Bit or Set -
Mi Item #02424624
MFR #DW2720

Mfr description
DW2720 #6 DRILL FLIP DRIVE REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Bit Tip Size
    #6
  • Shank Diameter
    3/32 in

Details

  • Double Ended
    Single-Ended
  • Finish Coating
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028877319384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)