Overview
Mfr description
DW2721 #8 DRILL FLIP DRIVE REPLACEMENT
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip Size#8
- Shank Diameter7/64 in
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Finish CoatingBlack Oxide
- UPC_NO028877319391
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data