Specifications
Dimensions
- Bit Tip Size#10
- Shank Diameter1/8 in
Details
- Double EndedSingle-Ended
- Finish CoatingBlack Oxide
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO028877319407
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)