Specifications
Dimensions
- Arbor Size5/8 in
- Blade Diameter10 in
- Width of Cut0.095 in
Details
- Cutting Edge TypeToothed
- Diamond ArborNo
- Finish CoatingUncoated
- Hook Angle5 °
- Number Of Teeth32
- SeriesSeries 20
- Tooth FormAlternate Top Bevel
- Usage TypeDry Cutting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)