Motion
DW3112

DEWALT
DW3112

Toothed Circular Saw Blade - 10 in Blade Diameter, Number of Teeth: 24
Mi Item #02424634
MFR #DW3112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3112

Toothed Circular Saw Blade - 10 in Blade Diameter, Number of Teeth: 24
Mi Item #02424634
MFR #DW3112

Mfr description
DW3112 SERIES 20 CONSTRUCTION BLADE
  • Thin kerf design for smooth, fast cutting
  • Ultra sharp construction carbide for long life and clean cuts
  • Anti-kick back shoulder increases duurability and helps prevent binding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    10 in
  • Width of Cut
    0.095 in

Details

  • Cutting Edge Type
    Toothed
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Hook Angle
    15 °
  • Number Of Teeth
    24
  • Series
    Series 20
  • Tooth Form
    Alternate Top Bevel
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)