Motion
DW3128

DEWALT
DW3128

Toothed Circular Saw Blade - 12 in Blade Diameter, Number of Teeth: 80
MI ITEM #02424639
MFR #DW3128
Your Price$139.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3128

Toothed Circular Saw Blade - 12 in Blade Diameter, Number of Teeth: 80
MI ITEM #02424639
MFR #DW3128

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$139.85/each(List $160.83)

Overview

Mfr description
DW3128 SERIES 20 CONSTRUCTION BLADE
  • Thin kerf design for smooth, fast cutting
  • Ultra sharp construction carbide for long life and clean cuts
  • Anti-kick back shoulder increases duurability and helps prevent binding

Specifications

  • Blade Diameter
    12 in
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Arbor Size
    1 in
  • Number Of Teeth
    80
  • Width of Cut
    0.095 in
  • Diamond Arbor
    No
  • Hook Angle
    5 °
  • Tooth Form
    Alternate Top Bevel
  • Finish Coating
    Uncoated
  • Series
    Series 20
  • UPC_NO
    028874031289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text