Motion
DW3174

DEWALT
DW3174

Toothed Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 20
Mi Item #02424643
MFR #DW3174
Price$34.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3174

Toothed Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 20
Mi Item #02424643
MFR #DW3174

Mfr description
DW3174 SERIES 20 CONST BLADE 20T
  • Tougher tungsten carbide stays sharper longer
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Thin kerf for fast and smooth cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.94/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7-1/4 in
  • Width of Cut
    0.071 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    Diamond
  • Hook Angle
    25 °
  • Max Rpm
    7000 rpm
  • Number Of Teeth
    20
  • Series
    Series 20
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    028874031746
  • Usage Type
    Wet Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)