Motion
DW3192

DEWALT
DW3192

Toothed Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 18
Mi Item #02424650
MFR #DW3192
Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3192

Toothed Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 18
Mi Item #02424650
MFR #DW3192

Mfr description
DW3192 SERIES 20 CONSTRUCTION BLADE
  • Tougher tungsten carbide stays sharper longer
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Thin kerf for fast and smooth cutting action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.34/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7-1/4 in
  • Width of Cut
    0.071 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Hook Angle
    15 °
  • Max Rpm
    7000 rpm
  • Number Of Teeth
    18
  • Series
    Series 20
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    028877322001
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)