Motion
DW3325

DEWALT
DW3325

Toothed Circular Saw Blade - Carbon Steel, 7-1/4 in Blade Diameter, Number of Teeth: 40
Mi Item #02424670
MFR #DW3325
Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3325

Toothed Circular Saw Blade - Carbon Steel, 7-1/4 in Blade Diameter, Number of Teeth: 40
Mi Item #02424670
MFR #DW3325

Mfr description
DW3325 STEEL COMBO SAW BLADE
  • Precision sharpened teeth for fast, smooth cuts and longer life
  • Blade coating prevents rust and reduces friction
  • Thicker body provides increased durability in heavy-duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.07/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7-1/4 in

Details

  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Diamond Arbor
    No
  • Number Of Teeth
    40
  • Tooth Form
    Combination Grind
  • UPC_NO
    028874033252
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)