Specifications
Dimensions
- Arbor Size5/8 in
- Blade Diameter7-1/4 in
Details
- Body MaterialCarbon Steel
- Cutting Edge TypeToothed
- Cutting MaterialCarbon Steel
- Diamond ArborNo
- Number Of Teeth140
- Tooth FormHollow Ground
- UPC_NO028874033269
- Usage TypeDry Cutting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)