Motion
DW3330

DEWALT
DW3330

Toothed Circular Saw Blade - Carbon Steel, 7-1/4 in Blade Diameter, Number of Teeth: 16
MI ITEM #02424674
MFR #DW3330
Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3330

Toothed Circular Saw Blade - Carbon Steel, 7-1/4 in Blade Diameter, Number of Teeth: 16
MI ITEM #02424674
MFR #DW3330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.39/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7-1/4 in

Details

  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Diamond Arbor
    No
  • Number Of Teeth
    16
  • UPC_NO
    028874033306
  • Usage Type
    Dry Cutting

Overview

Mfr description
DW3330 IRON/STEEL SAW BLADE 7-1/4
  • Precision sharpened teeth for fast, smooth cuts and longer life
  • Blade coating prevents rust and reduces friction
  • Thicker body provides increased durability in heavy-duty applications
  • Fully hardened steel body prevents blade warping and binding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought