Motion
DW3700-5

DEWALT
DW3700-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U-Shank, 6 TPI, 4 in Long
Mi Item #02424707
MFR #DW3700-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3700-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U-Shank, 6 TPI, 4 in Long
Mi Item #02424707
MFR #DW3700-5

Mfr description
DW3700-5 JIG SAW BLADE-WOOD(5)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    U-Shank
  • Tpi
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)