Motion
DW3700H2

DEWALT
DW3700H2

DeWALT Jig Saw Blade - High Carbon Steel, 6 TPI, 4 in Long
MI ITEM #02424709
MFR #DW3700H2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3700H2

DeWALT Jig Saw Blade - High Carbon Steel, 6 TPI, 4 in Long
MI ITEM #02424709
MFR #DW3700H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3700H2 JIG SAW BLADE-WOOD(2)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Fits DEWALT and other universal shank jig saws

Specifications

  • Cutting Material
    High Carbon Steel
  • Length
    4 in
  • Tpi
    6
  • UPC_NO
    028874437005
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text