Motion
DW3703-5

DEWALT
DW3703-5

Toothed Jig Saw Blade - Cobalt Steel, U-Shank, 6 TPI, 4.0000 in Long
MI ITEM #02424712
MFR #DW3703-5
Price$15.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3703-5

Toothed Jig Saw Blade - Cobalt Steel, U-Shank, 6 TPI, 4.0000 in Long
MI ITEM #02424712
MFR #DW3703-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.76/pk

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    6
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Cobalt Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Steel
  • Number Of Pieces
    5
  • Pitch Pattern
    Constant
  • Shank Type
    U-Shank
  • Tpi
    6
  • UPC_NO
    028877314761

Overview

Mfr description
DW3703-5 JIG SAW BLADE-WOOD(5)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • U-shank fits DEWALT and other universal shank jig saws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought