Motion
DW3705-5

DEWALT
DW3705-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U-Shank, 8 TPI, 4 in Long
MI ITEM #02424716
MFR #DW3705-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3705-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U-Shank, 8 TPI, 4 in Long
MI ITEM #02424716
MFR #DW3705-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3705-5 JIG SAW BLADE-WOOD(5)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • U-shank fits DEWALT and other universal shank jig saws

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Length
    4 in
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    8
  • Back Material
    Carbon Steel
  • Weight
    0.088 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text