Motion
DW3705H

DEWALT
DW3705H

Toothed Jig Saw Blade - Carbon Steel, U-Shank, 8 TPI, 4.0000 in Long
MI ITEM #02424717
MFR #DW3705H
Price$17.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3705H

Toothed Jig Saw Blade - Carbon Steel, U-Shank, 8 TPI, 4.0000 in Long
MI ITEM #02424717
MFR #DW3705H

Mfr description
DW3705H JIG SAW BLADE-WOOD(5)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Fits DEWALT and other universal shank jig saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.47/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    8
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Number Of Pieces
    5
  • Pitch Pattern
    Constant
  • Shank Type
    U-Shank
  • Tpi
    8
  • UPC_NO
    028877323244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)