Specifications
Dimensions
- Blade Length4.0000 in
- Largest Blade Length4.0000 in
- Length4.0000 in
- Teeth Per Inch10
- Weight0.088 lbs
Details
- Back MaterialCarbon Steel
- Blade MaterialCobalt Steel
- Blade TypeJig Saw
- Cutting Edge TypeToothed
- Cutting MaterialCobalt Steel
- Number Of Pieces5
- Pitch PatternConstant
- Shank TypeU-Shank
- Tpi10
- UPC_NO028877314792
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)