Motion
DW3724-5

DEWALT
DW3724-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U, 18 TPI, 3 in Long
MI ITEM #02424735
MFR #DW3724-5
Price$11.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3724-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U, 18 TPI, 3 in Long
MI ITEM #02424735
MFR #DW3724-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.11/pk

Specifications

Dimensions

  • Length
    3 in
  • Teeth Per Inch
    18
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    U
  • Tpi
    18
  • UPC_NO
    028877314983

Overview

Mfr description
DW3724-5 JIG SAW BLADE-BI-METAL(5)
  • Medium carbide grit offers the ability to cut in hard materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought