Motion
DW3724H2

DEWALT
DW3724H2

DeWALT Jig Saw Blade - High Carbon Steel, U-Shank, 18 TPI, 3.0000 in Long
MI ITEM #02424737
MFR #DW3724H2
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3724H2

DeWALT Jig Saw Blade - High Carbon Steel, U-Shank, 18 TPI, 3.0000 in Long
MI ITEM #02424737
MFR #DW3724H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.92/each

Specifications

Dimensions

  • Blade Length
    3.0000 in
  • Largest Blade Length
    3.0000 in
  • Length
    3.0000 in
  • Teeth Per Inch
    18
  • Weight
    0.062 lbs

Details

  • Back Material
    High Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    2 Blades
  • Number Of Pieces
    2
  • Shank Type
    U-Shank
  • Tpi
    18
  • UPC_NO
    028874437241

Overview

Mfr description
DW3724H2 JIG SAW BLADE-BI-METAL(2)
  • Medium carbide grit offers the ability to cut in hard materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought