Motion
DW3726-5

DEWALT
DW3726-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U, 24 TPI, 3 in Long
MI ITEM #02424738
MFR #DW3726-5
Your Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3726-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U, 24 TPI, 3 in Long
MI ITEM #02424738
MFR #DW3726-5

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$11.11/each(List $15.56)

Overview

Mfr description
DW3726-5 JIG SAW BLADE-BI-METAL(5)
  • Medium carbide grit offers the ability to cut in hard materials

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Length
    3 in
  • Shank Type
    U
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    24
  • Back Material
    Carbon Steel
  • UPC_NO
    028877315911
  • Teeth Per Inch
    24
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text