Motion
DW3726H2

DEWALT
DW3726H2

DeWALT Jig Saw Blade - High Carbon Steel, 24 TPI, 3 in Long
MI ITEM #02424740
MFR #DW3726H2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3726H2

DeWALT Jig Saw Blade - High Carbon Steel, 24 TPI, 3 in Long
MI ITEM #02424740
MFR #DW3726H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3726H2 JIG SAW BLADE-BI-METAL(2)
  • Medium carbide grit offers the ability to cut in hard materials

Specifications

  • Cutting Material
    High Carbon Steel
  • Length
    3 in
  • Tpi
    24
  • UPC_NO
    028874437265
  • Weight
    0.062 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text