Motion
DW3728-5

DEWALT
DW3728-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U-Shank, 36 TPI, 3 in Long
MI ITEM #02424741
MFR #DW3728-5
Your Price$11.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3728-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, U-Shank, 36 TPI, 3 in Long
MI ITEM #02424741
MFR #DW3728-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.54/pk(List $15.56)

Overview

Mfr description
DW3728-5 JIG SAW BLADE-BI-METAL(5)
  • Medium carbide grit offers the ability to cut in hard materials

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Length
    3 in
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    36
  • Back Material
    Carbon Steel
  • UPC_NO
    028877315935
  • Weight
    0.088 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text