Motion
DW3750-5

DEWALT
DW3750-5

Toothed Jig Saw Blade - Alloy Steel, T-Shank, 6 TPI, 4.0000 in Long
Mi Item #02424744
MFR #DW3750-5
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3750-5

Toothed Jig Saw Blade - Alloy Steel, T-Shank, 6 TPI, 4.0000 in Long
Mi Item #02424744
MFR #DW3750-5

Mfr description
DW3750-5 JIG SAW BLADE (5 PK)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    6
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Alloy Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Alloy Steel
  • Includes
    5 Blades
  • Number Of Pieces
    5
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    6
  • UPC_NO
    028877315959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)