Motion
DW3755H

DEWALT
DW3755H

Toothed Jig Saw Blade - Carbon Steel, T, 8 TPI, 4 in Long
MI ITEM #02424754
MFR #DW3755H
Your Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3755H

Toothed Jig Saw Blade - Carbon Steel, T, 8 TPI, 4 in Long
MI ITEM #02424754
MFR #DW3755H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.52/each(List $15.56)

Overview

Mfr description
DW3755H JIG SAW BLADE (5 PK)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • T-shank design fits all Bosch and DEWALT jig saws

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    4 in
  • Shank Type
    T
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    8
  • Back Material
    Carbon Steel
  • UPC_NO
    028874437555
  • Teeth Per Inch
    8
  • Weight
    0.088 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text