Motion
DW3755H2

DEWALT
DW3755H2

DeWALT Jig Saw Blade - High Carbon Steel, T-Shank, 8 TPI, 4.0000 in Long
Mi Item #02424755
MFR #DW3755H2
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3755H2

DeWALT Jig Saw Blade - High Carbon Steel, T-Shank, 8 TPI, 4.0000 in Long
Mi Item #02424755
MFR #DW3755H2

Mfr description
DW3755H2 JIG SAW BLADE (2 PK)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    8
  • Weight
    0.062 lbs

Details

  • Back Material
    High Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    2 Blades
  • Number Of Pieces
    2
  • Progressive Blade Tooth Spacing
    Yes
  • Shank Type
    T-Shank
  • Tpi
    8
  • UPC_NO
    028874637559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)