Motion
DW3762H2

DEWALT
DW3762H2

DeWALT Jig Saw Blade - High Carbon Steel, 10 TPI, 4 in Long
MI ITEM #02424763
MFR #DW3762H2
List Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3762H2

DeWALT Jig Saw Blade - High Carbon Steel, 10 TPI, 4 in Long
MI ITEM #02424763
MFR #DW3762H2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.66/each for your price

Overview

Mfr description
DW3762H2 JIG SAW BLADE (2 PK)
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • T-shank design fits all Bosch and DEWALT jig saws

Specifications

  • Cutting Material
    High Carbon Steel
  • Length
    4 in
  • Tpi
    10
  • UPC_NO
    028874637627
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text