Specifications
Dimensions
- Blade Length3.0000 in
- Largest Blade Length3.0000 in
- Length3.0000 in
- Weight0.088 lbs
Details
- Back MaterialCarbide
- Blade MaterialCarbide
- Blade TypeJig Saw
- Cutting Edge TypeToothed
- Cutting MaterialHigh Carbon Steel
- Number Of Pieces5
- Shank TypeT-Shank
- UPC_NO028877316079
Overview
Mfr description
DW3768-5 JIG SAW BLADE (5 PK)
- Medium carbide grit offers the ability to cut in hard materials