Motion
DW3770-5

DEWALT
DW3770-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, T-Shank, 14 TPI, 3.0000 in Long
Mi Item #02424770
MFR #DW3770-5
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3770-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, T-Shank, 14 TPI, 3.0000 in Long
Mi Item #02424770
MFR #DW3770-5

Mfr description
DW3770-5 JIG SAW BLADE (5 PK)
  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT jig saws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Blade Length
    3.0000 in
  • Largest Blade Length
    3.0000 in
  • Length
    3.0000 in
  • Teeth Per Inch
    14
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Cobalt Bi-Metal
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Includes
    5 Blades
  • Number Of Pieces
    5
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    14
  • UPC_NO
    028877316086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)