Motion
DW3774-5

DEWALT
DW3774-5

Toothed Jig Saw Blade - Cobalt Steel, T-Shank, 18 TPI, 3.0000 in Long
Mi Item #02424772
MFR #DW3774-5
Price$14.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3774-5

Toothed Jig Saw Blade - Cobalt Steel, T-Shank, 18 TPI, 3.0000 in Long
Mi Item #02424772
MFR #DW3774-5

Mfr description
DW3774-5 JIG SAW BLADE (5 PK)
  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT jig saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.63/pk

Specifications

Dimensions

  • Blade Length
    3.0000 in
  • Largest Blade Length
    3.0000 in
  • Length
    3.0000 in
  • Teeth Per Inch
    18
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Cobalt Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Steel
  • Number Of Pieces
    18
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    18
  • UPC_NO
    028877316109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)