Motion
DW3776-5

DEWALT
DW3776-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, T, 24 TPI, 3 in Long
Mi Item #02424774
MFR #DW3776-5
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3776-5

Toothed Jig Saw Blade - Cobalt Bi-Metal, T, 24 TPI, 3 in Long
Mi Item #02424774
MFR #DW3776-5

Mfr description
DW3776-5 JIG SAW BLADE (5 PK)
  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT jig saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Length
    3 in
  • Teeth Per Inch
    24
  • Weight
    0.088 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    T
  • Tpi
    24
  • UPC_NO
    028877316123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)