Motion
DW3982

DEWALT
DW3982

Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #02424798
MFR #DW3982
Price$54.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3982

Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #02424798
MFR #DW3982

Mfr description
DW3982 PORTABLE BAND BLADE (3 PK)
  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.15/each

Specifications

Dimensions

  • Length  
    3 ft 8-7/8 in
  • Thickness  
    0.02 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tpi
    14
  • Usage Type
    Portable Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)