Motion
DW4303

DEWALT
DW4303

Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02424809
MFR #DW4303
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4303

Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02424809
MFR #DW4303

Mfr description
DW4303 5IN 8 HOLE 120 GRIT H&L RANDOM
  • Stearate coating reduces gum-up
  • Premium aluminum oxide grain removes material more efficiently
  • Resin adhesive resists heat build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Package Quantity
    5
  • Manufacturer Upc Number
    028874043039
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    8
  • UPC_NO
    028874043039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)