Motion
DW4307

DEWALT
DW4307

Coated Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material
MI ITEM #02424812
MFR #DW4307
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4307

Coated Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material
MI ITEM #02424812
MFR #DW4307

Mfr description
DW4307 5IN 8 HOLE ASSORTMENTRANDOM ORB
  • Stearate coating reduces gum-up
  • Premium aluminum oxide grain removes material more efficiently
  • Resin adhesive resists heat build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    8
  • UPC_NO
    028874043077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)