Motion
DW4310

DEWALT
DW4310

Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 100 Grit
Mi Item #02424814
MFR #DW4310
Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4310

Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 100 Grit
Mi Item #02424814
MFR #DW4310

Mfr description
DW4310 5IN 8 HOLE 100 GRIT H&L RANDOM
  • Stearate coating reduces gum-up
  • Premium aluminum oxide grain removes material more efficiently
  • Resin adhesive resists heat build-up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.23/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    100
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    8
  • UPC_NO
    028874043107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)